Shop All Door Stops
Rockwood
Concave Door Stop, DuraFlex
Mfr # 409.10
Zoro # G0275965
original price:
$6.65
9% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass, Bronze, Stainless Steel, Rubber Bumper
- Finish Satin Bronze
- Color Satin Bronze
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 409.10
- Zoro # G0275965
- Country of Origin China
- Category Door Stops
Dimensions
Length | 1" |
Width | 2-1/2" |
Base Dia. | 2-1/2 in |
Details
Item | Concave Door Stop |
Mounting Type | Wall Mount |
Material | Brass, Bronze, Stainless Steel, Rubber Bumper |
Finish | Satin Bronze |
Color | Satin Bronze |
Projection | 1 in |
Tip Material | DuraFlex |
Mounting Style | Screw-In |
Hardware | Included |
Type | Concave |
Mounting | Screw-In |
Description
Concave Door Stop, Mounting Type Wall Mount, Finish Satin Bronze, Base Dia. 2-1/2 in, Projection 1 in, Mounting Style Screw-In, Material DuraFlex, Tip Material DuraFlex, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Lock, Loop Lock, Nickel Plated (U 9846)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type c (1C7C1626)
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1CUZ7)
- EMTEK Flat Black Deadbolt 8569US19 (8569US19)
- ROCKWOOD Door Stop, Floor Mount, Black, 2" dia. Base (468-RKW)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Chrome (441CU.26D)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.26D)
- ROCKWOOD Angle Door Stop, Steel, 2-5/8"H x 1"W (486.2C)
- ROCKWOOD Header Door Stop, Brass, 1"H x 1-1/2"W (488.15)
- INOX Concave Wall Stop, Satin Chrome (DS401-26D)
- Rockwood Door Accessories