Shop All Door Stops
Rockwood
Concave Door Stop, Cast Brass, Gray
Mfr # 403.26D
Zoro # G6226631
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Cast Brass
- Color Gray
- Finish Satin Chrome
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 403.26D
- Zoro # G6226631
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 1" |
Width | 2-7/16" |
Base Dia. | 2-7/16 in |
Details
Item | Concave Door Stop |
Mounting Type | Wall Mount |
Material | Cast Brass |
Color | Gray |
Finish | Satin Chrome |
Tip Material | DuraFlex |
Hardware | Included |
Mounting Style | Screw-In |
Description
Concave Door Stop, Mounting Type Wall Mount, Finish Satin Chrome, Color Gray, Base Dia. 2-7/16 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- SUGATSUNE 22in Full Extension 68 Lbs Stainless Steel (ESR-3813-22)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601BFXBR)
- MARLBORO 1-1/2" W x 72" H Aluminum Alloy Continuous Hinge (4PPA3)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.3)
- ROCKWOOD Curved Roller Stop, Solid Brass, Gray (455.26D)
- ROCKWOOD Dome Door Stop, Satin Chrome, Dia. 2 In (441.26d)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.26D)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.10)
- ROCKWOOD Door Stop, Molded Rubber, Black, 3-1/2"H x 2"W (467)
- DELANEY HARDWARE H.D. HINGE PIN DOOR STOP BLACK (402602)
- Rockwood Door Accessories