Shop All Swing Door Guards
Rockwood
Chain Door Guard, Swinging Bar, Brass
Mfr # 604.3
Zoro # G0694845
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/8 in
- Width 2 5/8 in
- Finish Unfinished
- Chain Type Swinging Bar
- Material Cast Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 604.3
- Zoro # G0694845
- Country of Origin Taiwan, Province of China
- Category Swing Door Guards
Dimensions
Length | 5 3/8 in |
Width | 2 5/8 in |
Height | 1 in |
Overall Height | 2 9/16 in |
Overall Length | 5 3/8 in |
Overall Width | 1 1/16 in |
Details
Item | Hotel Door Latch |
Finish | Unfinished |
Chain Type | Swinging Bar |
Material | Cast Brass |
Hardware | Included |
Product Type | Swing Bar Door Guard |
For Use With | Doors |
Includes Hardware | Hardware Included |
Description
Hotel Door Latch, Length 5 3/8 in, Width 2 5/8 in, Height 1 in, Unfinished Finish, Material Cast Brass, Hardware Included, For Use With Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80BD RHO 626)
- USA INDUSTRIALS Buna-N O-Ring, Dash 347, PK5 (ZUSAH70347)
- RICHELIEU HARDWARE Sheffield 7 9/16 in (192 mm) Center-to-Center Matte Black Traditional Cabinet Pull (BP9466192900)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01800321000M)
- ROCKWOOD Chain Door Guard, Swinging Bar, Chrome (604.26D)
- ROCKWOOD Swing Bar Door Guard, 5-3/8 In. L (604.4)
- PRIME-LINE Steel Latch Guard Plate Cover for In-Swinging Doors, Gray 1 Set (U 9511)
- PROSOURCE Security Door Guard Ven Bronze (20546VB-PS)
- PRIME-LINE Diecast, Brushed Chrome Plated, Swing Bar Door Guard (U 9901)
- PRIMELINE TOOLS Swing Bar Door Guard with Ball, 4-7/8 in., Solid Brass, Satin Chrome (Single Pack) (MP4353)
- HOMAX 3.5" Wall Guard Door Knob Bumper Plate (5103)
- Rockwood Door Locks and Deadbolts