Shop All Door Holders
Rockwood
Automatic Door Holder, Satin Bronze, Floor
Mfr # 491.10
Zoro # G3437156
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor
- Material Cast Brass
- Color Bronze
- Finish Satin Bronze
- Holder Base Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 491.10
- Zoro # G3437156
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Holder Base Height | 2 3/4 in |
Holder Base Width | 2 1/2 in |
Base Diameter | 1 7/8 in |
Strike Base Height | 4 in |
Strike Base Width | 2 in |
Base Dia. | 1 57/67 in |
Details
Item | Automatic Door Holder |
Mounting Type | Floor |
Material | Cast Brass |
Color | Bronze |
Finish | Satin Bronze |
Holder Projection | 2 1/8 in |
Strike Projection | 1 1/4 in |
Hardware | Included |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Bronze, Clear Coated |
Description
Automatic Door Holder, Satin Bronze Finish, Material Cast Brass, Holder Base Height 2 3/4 in, Holder Base Width 2 1/2 in, Holder Projection 2 1/8 in, Strike Base Height 4 in, Strike Base Width 2 in, Strike Projection 1 1/4 in, Base Dia. 1 57/67 in, Magnetic Strength Not Applicable, Mounting Type Magnetic, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, 0.334 OD, Nylon, PK25 (1576PK)
- BEST Cylindrical 9K Lock, Entrance, Lever, Rose, S3, Satin Chrome, LM (9K37AB15DS3626LM)
- GRUNDFOS 96509609 Gasket Kit (96509609)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 620)
- ROCKWOOD Automatic Door Holder, Cast Brass, Brass (494.3)
- ROCKWOOD Plunger Door Holder, Stn Chrme, Cast Brass (459.26D)
- ROCKWOOD Lever Door Holder, Satin Brass, Cast Brass (461.4)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 1-3/4"H x 1-3/32"W (477.26D)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461.3)
- ROCKWOOD Plunger Door Holder, Pol Brass, Cast Brass (459.3)
- DELTANA Magnetic Door Holder 3" Oil Rubbed Bronze (MDH30U10B)
- Rockwood Door Stops & Holders