Shop All Pocket Door Locks
Rockwood
Arrow BM Series Mortise Locks
Mfr # BFRC24 US32D
Zoro # G710051139
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwood
- MFR # BFRC24 US32D
- Zoro # G710051139
- UPC # 197163253494
- Country of Origin Mexico
- Category Pocket Door Locks
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Vertical Rod Cover, 24 in. Length, 3-1/4 in. Width, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Miraggio Gold 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0648)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 619)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W (5451500-T-26-DL-S)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Bright Brass (SDLA325U3)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Black (SDLA325U19)
- DELTANA Pocket Door Bolts, Jamb Bolt Black (PDB42U19)
- EMTEK Square Privacy Pocket Door Tubular Lock with Privacy Strike Plate and Dust Box Flat Black Finish (2135US19)
- INOX 9650 Sliding Door Office 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9650-32D-RH)
- INOX 9570 Sliding Door Classroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9570-32D-RH)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9680-32D-RH)
- Rockwood Pocket & Sliding Door Hardware