Shop All Door Pulls
Rockwood
Arm Pull, Stainless Steel, Satin, 4" W
Mfr # AP1007 x 32DMS
Zoro # G8111522
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Material Stainless Steel
- Projection 4 in
- Mounting Surface Mount Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # AP1007 x 32DMS
- Zoro # G8111522
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 4 in |
Length | 16 in |
Details
Item | Arm Pull |
Material | Stainless Steel |
Projection | 4 in |
Finish | Micro Shield Satin |
Mounting | Surface Mount Screws |
Grip Thickness | 3/4 in |
Color | Silver |
Includes | 1/4"-20 Finish Washer, 1/4"-20 x 2 1/4 in Flat Head Machine Screw, No. 6 x 5/8 in Oval Head Sheet Metal Screws |
Operation | Hands-Free Pull |
Description
Arm Pull, Material Stainless Steel, Micro Shield Satin Finish, Width 4 in, Length 16 in, Mounting Surface Mount Screws, Projection 4 in, Grip Thickness 3/4 in, Includes 1/4 In.-20 Finish Washer, 1/4 In.-20 x 2 1/4 in Flat Head Machine Screw, No. 6 x 5/8 in Oval Head Sheet Metal Screws, Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG AL)
- EBERHARD MANUFACTURING CO Striker Stud, Torx Head (EMC 2T-400-52 ZN)
- DELTANA Baseboard Door Bumper, Solid Brass Black 3-1/4" (BDS30U19)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18" (WG3-16-15)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32D)
- ROCKWOOD 30" Center to Center 36" Overall Straight Flat End Back to Back 1-1/4" Pulls with 3" Projection Sati (RM330132D3036)
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. (5U624)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Dull (BF161C17.32D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 10-7/16"L, 2.125" Proj. (139.26D)
- ROCKWOOD Door Pull, Stainless Steel, 36"L, 3" Proj. (RM3301BTB2436.32D)
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree (1191E-3-4.630)
- Rockwood Door Pulls and Push Plates