Shop All Door Pulls
Rockwood
Arm Pull, Stainless Steel, 1-1/2" to 3/4"W
Mfr # AP1141 X 32DMS
Zoro # G8111757
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Length 4 in
- Material Stainless Steel
- Projection 4 in
- Finish Micro Shield Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # AP1141 X 32DMS
- Zoro # G8111757
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 1 1/2 in |
Length | 4 in |
Details
Item | Arm Pull |
Material | Stainless Steel |
Projection | 4 in |
Finish | Micro Shield Satin |
Mounting | Surface Mount Screws |
Grip Thickness | 1/8 in |
Color | Silver |
Includes | (4) No. 10 x 1-1/4 in Flat Head Sheet Metal Screws |
Operation | Hands-Free Pull |
Description
Arm Pull, Material Stainless Steel, Micro Shield Satin Finish, Width 1 1/2 in, Length 4 in, Mounting Surface Mount Screws, Projection 4 in, Grip Thickness 1/8 in, Includes (4) No. 10 x 1-1/4 in Flat Head Sheet Metal Screws, Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Snap-Ease Access Panel, 8"x8" (A05008)
- MNG 5" Pull, Precision, Oil Rubbed Bronze (85613)
- DORMAKABA Padlock, Coreless, Long Shackle, Steel Shackle (11B722L)
- HAGER Prime Coat Plate 336L (023330)
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. (5U624)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-3/4" W (193 X 32DMS)
- ROCKWOOD Door Pull Plate, Stainless Steel, 10-7/16"L, 2.125" Proj. (139.26D)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- ROCKWOOD Door Pull, Stainless Steel, 36"L, 3" Proj. (RM3301BTB2436.32D)
- ROCKWOOD Offset Pull Handle, Clips/Fasteners, Brass, Clips/Fasteners (TBF157A.3)
- IVES Sliding Door Edge Pull (230B26D)
- Rockwood Door Pulls and Push Plates