Shop All Door Stops
Rockwood
Angle Door Stop, Steel, 2-5/8"H x 1"W
Mfr # 486.2C
Zoro # G1922837
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Steel
- Finish Zinc-Plated
- Length 2 1/2 in
- Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 486.2C
- Zoro # G1922837
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 2 1/2 in |
Height | 2 5/8 in |
Width | 1 in |
Base Dia. | 1 in x 2-1/2 in |
Details
Item | Angle Door Stop |
Mounting Type | Floor Mount |
Material | Steel |
Finish | Zinc-Plated |
Mounting Style | Screw-In |
Tip Material | DuraFlex |
Hardware | Included |
Mounting | Screw-In |
Description
Angle Door Stop, Mounting Type Floor Mount, Finish Zinc-Plated, Base Dia. 1 in x 2-1/2 in, Length 2 1/2 in, Height 2 5/8 in, Width 1 in, Mounting Style Screw-In, Material Steel, Tip Material DuraFlex, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2-1/2 in. (LP2-B3)
- RICHELIEU HARDWARE 16 3/8-inch (416 mm) Center to Center Aluminum Contemporary Edge Pull (BP969641610)
- IVES Angle Door Stop, 3"H x 1-1/16"W (FS448 US26D)
- BALDWIN RESERVE Baldwin Reserve PSRUSRAR481 Passage Rust (PS.RUS.RAR.481)
- ROCKWOOD Door Stop, Floor-Mount, Polished Chrome (446.26)
- ROCKWOOD Door Stop, Wall Mount, SS, Silver (406 US32D)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (409 US26D)
- ROCKWOOD Concave Door Stop, Cast Brass, Gray (403.26D)
- ROCKWOOD Dome Door Stop, Satin Chrome, Dia. 2 In (441.26d)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (406 US26D)
- RICHELIEU 3inch 76 mm Magnetic Door Stop, Antique Brass (67ABR)
- Rockwood Door Stops & Holders