Shop All Pull Plates
Rockwood
ADA HD PUSH/PULL 4X16", 10" CTC PULL
Mfr # 102 X 70B.28
Zoro # G2652404
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 in
- Material Aluminum
- Projection 0.05 in
- Finish Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwood
- MFR # 102 X 70B.28
- Zoro # G2652404
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 3 1/2 in |
Length | 15 in |
Details
Item | Door Pull Plate |
Material | Aluminum |
Projection | 0.05 in |
Finish | Dull |
Includes | Hardware |
Operation | Hand Pull |
Type | Round Grip |
Description
Door Pull Plate, Material Aluminum, Dull Finish, Width 3 1/2 in, Length 15 in, Projection 0.05 in, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flush Screen Clips with Screws, Plastic, Black 12 Pack (PL 7906)
- NATIONAL GUARD 1-9/16" W x 83" H Anodized Aluminum Continuous Hinge (HD1100A-83)
- WRS 16" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 15-4 (01-30015-4)
- LUCKY LINE Heavy-Duty Split Key Ring (76400)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- ROCKWOOD Door Pull Plate, Aluminum, 12"L x 3"W, 0.05" Proj. (122 X 70A.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.32D)
- ROCKWOOD Door Pull Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (107 X 70B.32D316)
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L (94C US32D)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (132 X 70C.3)
- Rockwood Door Accessories