Shop All Table Saws & Tile Saws
Rockwell
Shop Portable Table Saw, 120 V, 15 A, 10 in Dia Blade, 58 in Arbor, 4800 rpm Speed
Mfr # SS7203
Zoro # G907685932
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockwell
- MFR # SS7203
- Zoro # G907685932
- UPC # 845534022179
- Country of Origin China
- Category Table Saws & Tile Saws
Description
ROCKWELL Shop Portable Table Saw, 120 V, 15 A, 4800 rpm Speed, 58 in Arbor, 10 in Diameter Blade, 45 deg, 90 deg Cutting Angle, Maximum Cutting Depth at 90 degrees 312 in, Maximum Cutting Depth at 45 degrees 212 in, 10 ft Cord, 26 in L x 19 in W Table, Aluminum, Includes Blade, Rip Fence, Miter Gauge, Blade Wrench, Stand
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3", Steel, Light Duty, 1100 lb. (55)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- DEWALT 10 in. High Capacity Wet Tile Saw (D36000)
- POWERMATIC 5H3PH230/460 50RIP WB ARMORGLIDE (PM2000T)
- DEWALT 10" Jobsite Table Saw 32 - 1/2" (82.5cm) Rip Capacity, and a Rolling Stand (DWE7491RS)
- WILTON 30" 64B Powermatic Table Saw w/ Riving Knife (1791229K)
- PRIME-LINE Wet Tile Saw w/Aluminum Table, 7 in. Blade Diameter, Water Reservoir Single Pack (G02772)
- SAWSTOP Portable Table Saw 10 in Blade Dia., 25 1/2 in (JSS-120A60)
- POWERMATIC TS 1-3/4HP1PH 115V 30 ARMORGLIDE (PM1000T)
- Rockwell Power Saws