Rockwell

Jig Saw, 120 V, 3/8 in Aluminum, 1/4 in Steel, 2-3/4 in Wood Cutting, 3/4 in L Stroke (Discontinued)


This Product is Discontinued
Shop for all Jig Saws
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rockwell
  • MFR # RC3748
  • Zoro # G504319759
  • UPC #
    845534007923
  • Country of Origin China
  • Category Jig Saws

Description

Variable speed with 4 orbital blade settings, LED lighting increases visibility, blower function keeps line of cut clean, adjustable base allows for bevel cuts, on board blade storage, both T and U blades are accepted. Voltage rating of 120 V/60 Hz. No-load speed rating of 600 to 2800 spm. 3/4 in stroke length. Cutting capacity of 2-3/4 in wood, 3/8 in aluminum, 1/4 in steel. Weighs 3.7 lb. Includes 10 ft cord, 3 blades, 1 hex key, 1 rip fence and 1 dust tube.

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products