Shop All Circular Saw Blades
Rockwell Automation
Rockwell RW9281 Blade Saw Carb Tipped
Mfr # 5434576
Zoro # G704059233
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwell Automation
- MFR # 5434576
- Zoro # G704059233
- UPC # 845534083521
- Country of Origin China
- Category Circular Saw Blades
Description
Features
- 4.5 in. Fast cut carbide tipped saw blade.
- Fits the rk3441k compact circular saw.
- 24 teeth tct for smooth cutting in wood.
- Max rpm: 7000
- Dimension - 6 l x 6 w x 2 h in.
- Item weight - 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5210MH)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40914)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 11/32x3/8x1-1/2x3-1/4 (C33374)
- STEELMAN 1" Drive x 41mm 6-Point Deep Impact Socket (79393)
- ROCKWELL AUTOMATION Rockwell RW9282 Blade High Speed Steel (5434584)
- ROCKWELL AUTOMATION Rockwell Blade S-Circ Sonicrftr 3-1/8In RW8946 (9524208)
- CENTURY DRILL & TOOL 7-1/4", 16 Slots Iron/Steel Slotted Circular Saw Blade (08207)
- CENTURY DRILL & TOOL 10", 180-Teeth Plywood Circular Saw Blade (08216)
- MILWAUKEE TOOL 8 in Thin Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4520)
- PALMGREN 9", 180-Teeth Circular Saw Blade (5TNZ6)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B05)
- Rockwell Automation Circular Saw Blades