Shop All Indicator Holders, Bases, and Stands
Rockwell Automation
Rockwell RK5121K Osc Tool Sonicrafter 3A 31Acc
Mfr # 2822948
Zoro # G804171156
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockwell Automation
- MFR # 2822948
- Zoro # G804171156
- UPC # 845534012170
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Description
Features
- Hyper-lock tool-free change system provides 1 ton of clamping force to prevent blade slippage.
- Variable speed dial for precision control.
- Universal fit system accepts other braNDS accessories without the need for an adaptor.
- Use to cut, saw, scrape, sand, shape, polish and remove grout.
- New, slimmer rear profile allows for better control and comfort, while still maintaining a powerful motor.
- 3.2 degree oscillating angle allows for faster, more aggressive cuts.
- 10 ft. Cord.
- Amps - 3
- Dimension - 11.2 l x 16.1 w x 6 h in.
- Item weight - 6.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Lock Grip Pliers, Cutter, 5" (90539)
- ZORO SELECT 3/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101875B)
- SUPERCUT 102.875-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (207293)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29224)
- STARRETT Clamp Each (161E)
- AMPG Magnetic Base, 8-36 Mounting Stud (Z2690)
- AMPG Dovetail Swivel Holder, 3/8mm Shank (Z9648)
- MITUTOYO Magnetic Stand, Black, 8-27/64" L, 3 Holes (7031-10)
- STARRETT V Block/Clamp (568A)
- AMPG Granite Stand, 6X6X2, 3/8" Stem Mount (STA-662-SM)
- AMPG Indicator Stem Flange Bushing, 8mm - 3/8 (Z2105)
- Rockwell Automation Indicators, Indicator Holders & Accessories