Shop All Automotive Electrical Parts
Rockustics
Subwoofer, 19" H x 28-3/4" L x 26" W
Mfr # Subscape 12
Zoro # G3942047
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Outside Width 26 in
- Nominal Length 28 3/4 in
- Nominal Height 19 in
- Primary Color Brown
- Power Type Passive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # Subscape 12
- Zoro # G3942047
- UPC # 748252173386
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Outside Width | 26 in |
Nominal Length | 28 3/4 in |
Nominal Height | 19 in |
Details
Item | Subwoofer |
Primary Color | Brown |
Item Primary Material | Plastic |
Power Type | Passive |
Output Wattage | 300W |
For Use With | Mfr. No. P350 AMPLIFIER |
Frequency Response - Speakers | 27 to 110Hz |
Description
Subwoofer, Nominal Length 28 3/4 in, Nominal Outside Width 26 in, Nominal Height 19 in, Output Wattage 300W, Frequency Response - Speakers 27 to 110Hz, Power Type Passive, Primary Color Brown, Item Primary Material Plastic, For Use With Mfr. No. P350 AMPLIFIER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Connector, For 3/8" 90 deg. Lines, PK2 (KP125)
- DONALDSON Air Filter, Safety Obround, P600975 (P600975)
- BANDO Serpentine Belt, 7PK1300 (7PK1300)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- ROCKUSTICS Subwoofer, 15" H x 30" L x 14" W (Subscape 8)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- VIKING Viking Electronics VK-LSR-1 Line Seizure Relay (VK-LSR-1)
- PYLE Power Series 15" 2000W Dual-Voice-Coil 4Ω Subwoofer (PLPW15D)
- KEN-TOOL VALVE CAP PRO -EA (KT29999)
- JDN JDN: Toyota Smart Key Maker (PM-SK06)
- Q POWER QPower QBGMC1020074DR Dual 10 inch Dual 10 inch Subwoofer Box (QBGMC1020074DR)
- Rockustics Automotive Electrical