Shop All Automotive Electrical Parts
Rockustics
Subwoofer, 17" H x 37-1/4" L x 26" W
Mfr # Subscape 10
Zoro # G3942071
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 17 in
- Nominal Outside Width 26 in
- Nominal Length 37 1/4 in
- Primary Color Brown
- Output Wattage 250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockustics
- MFR # Subscape 10
- Zoro # G3942071
- UPC # 748252173379
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 17 in |
Nominal Outside Width | 26 in |
Nominal Length | 37 1/4 in |
Details
Item | Subwoofer |
Primary Color | Brown |
Output Wattage | 250 W |
Frequency Response - Speakers | 35 to 105Hz |
Item Primary Material | Plastic |
Power Type | Passive |
Description
Subwoofer, Nominal Length 37 1/4 in, Nominal Outside Width 26 in, Nominal Height 17 in, Output Wattage 250 W, Frequency Response - Speakers 35 to 105Hz, Power Type Passive, Primary Color Brown, Item Primary Material Plastic, For Use With Mfr. No. P350 AMPLIFIER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Spin-On Style, Synthetic Wire Backed Media, With Anti Drain Back Valve, With 8-11 PSI Bypass Valve (51334XP)
- HENGST Bluecare Cabin Filter, E1959LB (E1959LB)
- WIX FILTERS Radial Seal Outer Air, 46438Fr (46438FR)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P171276 (P171276)
- ROCKUSTICS Subwoofer, 15" H x 30" L x 14" W (Subscape 8)
- ZOLL Battery Pack (8000-000696)
- CAL-VAN TOOLS $BOOST MAX (CV560)
- PYLE Power Series 10" 1000W Dual-Voice-Coil 4Ω Subwoofer (PLPW10D)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- PHASETECH Square Grille (CI6X-SG)
- HIFONICS Hifonics TPS-A600.5 THOR Series 5-Channel 600W Class D Amp Blue (TPSA600.5)
- Rockustics Automotive Electrical