Shop All Automotive Electrical Parts
Rockustics
Subwoofer, 15" H x 30" L x 14" W
Mfr # Subscape 8
Zoro # G3941922
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Outside Width 14 in
- Nominal Length 30 in
- Nominal Height 15 in
- For Use With Mfr. No. P350 AMPLIFIER
- Primary Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # Subscape 8
- Zoro # G3941922
- UPC # 748252173362
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Outside Width | 14 in |
Nominal Length | 30 in |
Nominal Height | 15 in |
Details
Item | Subwoofer |
For Use With | Mfr. No. P350 AMPLIFIER |
Item Primary Material | Plastic |
Primary Color | Brown |
Power Type | Passive |
Frequency Response - Speakers | 38 to 135Hz |
Description
Subwoofer, Nominal Length 30 in, Nominal Outside Width 14 in, Nominal Height 15 in, Frequency Response - Speakers 38 to 135Hz, Power Type Passive, Primary Color Brown, Item Primary Material Plastic, For Use With Mfr. No. P350 AMPLIFIER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL MOBIL DELVAC EXTREME 10W-30, 1 Gallon (122454)
- GARMIN GPSMAP 723xsv GPS/Chartplotter, w/SideVü, ClearVü and Traditional CHIRP Sonar & Worldwide Basemap (010-02365-02)
- GEARWRENCH 8 Piece Sensor and Sending Socket Set (41720)
- BALDWIN FILTERS Air Filter, 4-5/32 x 10-23/32 in. (RS5325)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- INSTALLBAY BY METRA DIODE 1 AMP, PK 20 (D1)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- PYLE Power Series 6.5" 600W Dual-Voice-Coil 4Ω Subwoofer (PLPW6D)
- PLANET AUDIO Planet Audio PL30001D 3000W Max Pulse Series Class D Monoblock Amplifier (PL30001D)
- INSTALLBAY BY METRA GM VATS RESISTOR Assortment, PK 170 (GMVATS)
- Rockustics Automotive Electrical Parts