Shop All Notification & Audible Devices
Rockustics
Speaker, Terra Cotta, 70 Max. Wattage
Mfr # OMNIPLANTER 6.5-TCG
Zoro # G3923768
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Plastic
- Enclosure Color Terra Cotta
- Woofer Dia. (In.) 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # OMNIPLANTER 6.5-TCG
- Zoro # G3923768
- UPC # 748252173867
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 6 1/2 in |
Tweeter Dia. (In.) | 3/4 in |
Overall Length (In.) | 25 |
Overall Height (In.) | 25 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Plastic |
Enclosure Color | Terra Cotta |
Sensitivity (dB) | 92 dB |
Impedance (Ohms) | 4 ohm |
Tweeter Composition | Polycarbonate |
Max. Wattage | 70 W |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Watt (RMS) | 70 |
Frequency Response | 100Hz to 22KHz |
Weight (Lbs.) | 24 |
Description
Speaker, Outdoor, Overall Height (In.) 25, Overall Width (In.) 21, Overall Length (In.) 25, Enclosure Color Terra Cotta, Enclosure Material Plastic, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 70 Watt (RMS), Max. Wattage 70 W, Sensitivity (dB) 92 dB, Impedance (Ohms) 4 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP46)
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 /40 KD Silver)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSCWL)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, White (WG4WF-SVMC)
- FEDERAL SIGNAL Industrial Supervised Speaker/Amplifier (304GC-024)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm, 12V, Polycrbonate (STI-6200R)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red (SPSCRL)
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- Rockustics Fire Protection