Shop All Notification & Audible Devices
Rockustics
Speaker, Sandstone, 75 Max. Wattage
Mfr # PUNKROCK-S
Zoro # G3924827
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Composite
- Enclosure Color Sandstone
- Woofer Composition Moisture Resistant Resin Treated Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockustics
- MFR # PUNKROCK-S
- Zoro # G3924827
- UPC # 748252173584
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 5 1/4 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 11-1/4 |
Overall Length (In.) | 15-3/4 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Composite |
Enclosure Color | Sandstone |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Tweeter Composition | Polycarbonate |
Impedance (Ohms) | 4 ohm |
Max. Wattage | 75 W |
Sensitivity (dB) | 89 dB |
Watt (RMS) | 75 |
Weight (Lbs.) | 13 |
Frequency Response | 100Hz to 22KHz |
Description
Speaker, Outdoor, Overall Height (In.) 11-1/4, Overall Width (In.) 12-1/2, Overall Length (In.) 15-3/4, Enclosure Color Sandstone, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 75 Watt (RMS), Max. Wattage 75 W, Sensitivity (dB) 89 dB, Impedance (Ohms) 4 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON Safety Glasses, Recon, Fogless360, Clear (250-32-0520)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- SIGNMISSION OSHA Warning Sign, 5" Height, 7" Width, Electrical Panel 36 Clearance Do Not Block, Landscape (OS-WS-D-57-L-12094)
- GEORGIA BOOT Size 13 Steel Steel Toe Boots, Brown (GB00517 M 130)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- SOLIDDRIVE Speaker, Black, 100 Max. Wattage (SD-1G-ABG)
- SYSTEM SENSOR Speaker, Marked Fire Strobe, Red (SRL)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- SYSTEM SENSOR Horn Speaker Systems Depot Outdoor Red (SPRK)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, Red (WG4RF-SVMHC)
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- Rockustics Fire Protection