Shop All Notification & Audible Devices
Rockustics
Speaker, Sandstone, 70 Max. Wattage
Mfr # ECONOROCK-S/T
Zoro # G3922657
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Composite
- Enclosure Color Sandstone
- Max. Wattage 70 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # ECONOROCK-S/T
- Zoro # G3922657
- UPC # 748252176271
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 6 1/2 in |
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 15-3/4 |
Overall Height (In.) | 11-1/4 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Composite |
Enclosure Color | Sandstone |
Max. Wattage | 70 W |
Tweeter Composition | Polycarbonate |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Sensitivity (dB) | 87 dB |
Impedance (Ohms) | 4 ohm |
Transformer Settings | 25v/70v/100v |
Weight (Lbs.) | 18 |
Power Taps @ 75V | 64 |
Frequency Response | 65Hz to 20KHz |
Power Taps @ 25V | 8 |
Watt (RMS) | 70 |
Description
Speaker, Outdoor, Overall Height (In.) 11-1/4, Overall Width (In.) 12-1/2, Overall Length (In.) 15-3/4, Enclosure Color Sandstone, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 70 Watt (RMS), Max. Wattage 70 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25v/70v/100v, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 65Hz to 20KHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Cowhide Palm, L, PR (4JF96)
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- SUPER BLAST Super Blast, NonFlam, Air Horn Refill, 8oz. (HR8-1891)
- PORTWEST PU Palm Glove, Med (A120)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- FEDERAL SIGNAL Industrial Supervised Speaker/Amplifier (304GC-024)
- EDWARDS SIGNALING Fire Bell, Gray, 6 IN. (438D-6N5)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMC)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- Rockustics Fire Protection