Shop All Notification & Audible Devices
Rockustics
Speaker, Sandstone, 70 Max. Wattage
Mfr # ECONOROCK-S
Zoro # G3922648
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Enclosure Material Composite
- Tweeter Dia. (In.) 1 in
- Woofer Dia. (In.) 6 1/2 in
- Tweeter Composition Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # ECONOROCK-S
- Zoro # G3922648
- UPC # 748252173683
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 6 1/2 in |
Overall Height (In.) | 11-1/4 |
Overall Length (In.) | 15-3/4 |
Details
Item | Speaker |
Type | Outdoor |
Enclosure Material | Composite |
Tweeter Composition | Polycarbonate |
Enclosure Color | Sandstone |
Max. Wattage | 70 W |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Impedance (Ohms) | 4 ohm |
Sensitivity (dB) | 87 dB |
Frequency Response | 65Hz to 20KHz |
Weight (Lbs.) | 18 |
Indoor/Outdoor | Outdoor |
Watt (RMS) | 70 |
Description
Speaker, Outdoor, Overall Height (In.) 11-1/4, Overall Width (In.) 12-1/2, Overall Length (In.) 15-3/4, Enclosure Color Sandstone, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 70 Watt (RMS), Max. Wattage 70 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 4 ohm, Frequency Response 65Hz to 20KHz, Weight (Lbs.) 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis Readers Safety Glasses, Clear Lenses, +1.0 Diopters, Clear Frame, Unisex, 1 Pair (28618)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- PAULSON Goggle Strap, Black, Polymer (510-ESAB)
- BRADY Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (M21-500-595-OR)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- EATON ELUXA HORN STROBE (ELHSWC)
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- SYSTEM SENSOR Strobe Light, Smoke Detector, 55mA (AOS)
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Red (WG4RN-SVMC)
- Rockustics Notification & Audible Devices