Shop All Notification & Audible Devices
Rockustics
Speaker, Sandstone, 250 Max. Wattage
Mfr # XT-POWERROCK-S
Zoro # G3926120
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Composite
- Enclosure Color Sandstone
- Impedance (Ohms) 8 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # XT-POWERROCK-S
- Zoro # G3926120
- UPC # 748252174888
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 8 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 17 |
Overall Length (In.) | 22 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Composite |
Enclosure Color | Sandstone |
Impedance (Ohms) | 8 ohm |
Sensitivity (dB) | 97 dB |
Max. Wattage | 250 W |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Tweeter Composition | Metal |
Frequency Response | 55Hz to 20KHz |
Watt (RMS) | 250 |
Weight (Lbs.) | 51 |
Power Taps @ 25V | 15 |
Power Taps @ 75V | 120 |
Transformer Settings | 25V/70V/100V |
Description
Speaker, Outdoor, Overall Height (In.) 17, Overall Width (In.) 24, Overall Length (In.) 22, Enclosure Color Sandstone, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Metal, Woofer Dia. (In.) 8 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 250 Watt (RMS), Max. Wattage 250 W, Sensitivity (dB) 97 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 15 Power Taps @ 25V, 120 Power Taps @ 75V, Frequency Response 55Hz to 20KHz, Weight (Lbs.) 51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water Return, 2 In.H (73868)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (70-225)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, M, PK25 (FK-J2121-2)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- EDWARDS SIGNALING 110 candela horn strobe wall mount (2452THS-110-R)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6200)
- SYSTEM SENSOR Strobe Light, Smoke Detector, 55mA (AOS)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red (SPSCRL)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EDWARDS SIGNALING Multi-Tone Horn, NEMA 3R, Division 2 (5530MD-24AW)
- Rockustics Notification & Audible Devices