Shop All Notification & Audible Devices
Rockustics
Speaker, Sandstone, 150 Max. Wattage
Mfr # ROCKY JR.-S
Zoro # G3924407
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Tweeter Dia. (In.) 1 in
- Enclosure Material Composite
- Sensitivity (dB) 86 dB
- Enclosure Color Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # ROCKY JR.-S
- Zoro # G3924407
- UPC # 748252174680
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 5 1/4 in |
Overall Length (In.) | 22 |
Overall Height (In.) | 17 |
Details
Item | Speaker |
Type | Outdoor |
Enclosure Material | Composite |
Sensitivity (dB) | 86 dB |
Enclosure Color | Sandstone |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Impedance (Ohms) | 4 ohm |
Max. Wattage | 150 W |
Tweeter Composition | Polycarbonate |
Frequency Response | 100Hz to 22KHz |
Weight (Lbs.) | 40 |
Watt (RMS) | 150 |
Indoor/Outdoor | Outdoor |
Description
Speaker, Outdoor, Overall Height (In.) 17, Overall Width (In.) 24, Overall Length (In.) 22, Enclosure Color Sandstone, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 150 Watt (RMS), Max. Wattage 150 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 4 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- BRADY Bilingual Sign, Legend: Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva (122399)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1297)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0322BY)
- ROCKUSTICS Speaker, Sandstone, 100 Max. Wattage (OCTOROCK-S)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- SYSTEM SENSOR Horn, Marked Fire, Red (HRL)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSCWL)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 6-11/16 in. H (CN121087)
- EDWARDS SIGNALING Fire Bell, Red, 10 In. (438D-10N5-R)
- Rockustics Fire Protection