Shop All Notification & Audible Devices
Rockustics
Speaker, Sandstone, 100 Max. Wattage
Mfr # XT-SURROUND STONE 8-S
Zoro # G3926233
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Composite
- Enclosure Color Sandstone
- Woofer Dia. (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # XT-SURROUND STONE 8-S
- Zoro # G3926233
- UPC # 748252175779
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 8 in |
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 25 |
Overall Height (In.) | 21 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Composite |
Enclosure Color | Sandstone |
Sensitivity (dB) | 91 dB |
Impedance (Ohms) | 4 ohm |
Tweeter Composition | Polycarbonate |
Max. Wattage | 100 W |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Transformer Settings | 25V/70V/100V |
Power Taps @ 25V | 8 |
Frequency Response | 50Hz to 20KHz |
Power Taps @ 75V | 64 |
Watt (RMS) | 100 |
Weight (Lbs.) | 51 |
Description
Speaker, Outdoor, Overall Height (In.) 21, Overall Width (In.) 25, Overall Length (In.) 25, Enclosure Color Sandstone, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 8 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 91 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 50Hz to 20KHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILICERS Overshoe, Black, M, PR (200414)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, XL, 100 PK, Blue (92-575)
- SEACHOICE Xl Life Vest Yellow (86080)
- MASTER LOCK Master Lock Small Padlock Wall Rack (S1506)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- SOLIDDRIVE Speaker, Black, 100 Max. Wattage (SD-1G-ABG)
- SYSTEM SENSOR Speaker, Marked Fire Strobe, Red (SRL)
- SYSTEM SENSOR Horn Speaker Systems Depot Outdoor Red (SPRK)
- EDWARDS SIGNALING Horn, Marked Fire, Red (EG1RF-P)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- Rockustics Notification & Audible Devices