Shop All Notification & Audible Devices
Rockustics
Speaker, Gray, 70 Max. Wattage
Mfr # STONEHENGE II-G
Zoro # G3925877
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Composite
- Enclosure Color Gray
- Max. Wattage 70 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # STONEHENGE II-G
- Zoro # G3925877
- UPC # 748252174772
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 8 in |
Overall Height (In.) | 17 |
Overall Length (In.) | 22 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Composite |
Enclosure Color | Gray |
Max. Wattage | 70 W |
Sensitivity (dB) | 86 dB |
Tweeter Composition | Polycarbonate |
Impedance (Ohms) | 4 ohm |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Frequency Response | 70Hz to 19KHz |
Weight (Lbs.) | 48 |
Watt (RMS) | 70 |
Description
Speaker, Outdoor, Overall Height (In.) 17, Overall Width (In.) 24, Overall Length (In.) 22, Enclosure Color Gray, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 8 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 70 Watt (RMS), Max. Wattage 70 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 4 ohm, Frequency Response 70Hz to 19KHz, Weight (Lbs.) 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 11.5, D, Mesh, 8inH, Brown, PR (CA9582)
- SMITH & WESSON Safety Glasses, Smoke Polycarbonate (19823)
- KLEENGUARD Disposable Coveralls, 5XL/6XL, 25 PK, White, KleenGuard(TM) A45, Zipper (41498)
- NMC Notice Full Cylinders Sign, N26A (N26A)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- SYSTEM SENSOR Compact Horn, Marked Fire, White (HGWL)
- SYSTEM SENSOR Mini Horn, White (MHW)
- EDWARDS SIGNALING Fire Bell, Red, 8 In., 20 to 24V (439D-8AW-R)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- FEDERAL SIGNAL Industrial Supervised Speaker/Amplifier (304GC-024)
- SYSTEM SENSOR Mini Horn, Red (MHR)
- Rockustics Fire Protection