Shop All Notification & Audible Devices
Rockustics
Speaker, Gray, 70 Max. Wattage
Mfr # OMNIPLANTER 6.5-GG
Zoro # G3923722
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Plastic
- Enclosure Color Gray
- Tweeter Dia. (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # OMNIPLANTER 6.5-GG
- Zoro # G3923722
- UPC # 748252173782
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 3/4 in |
Woofer Dia. (In.) | 6 1/2 in |
Overall Length (In.) | 25 |
Overall Height (In.) | 25 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Plastic |
Enclosure Color | Gray |
Impedance (Ohms) | 4 ohm |
Max. Wattage | 70 W |
Sensitivity (dB) | 92 dB |
Tweeter Composition | Polycarbonate |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Watt (RMS) | 70 |
Frequency Response | 100Hz to 22KHz |
Weight (Lbs.) | 24 |
Description
Speaker, Outdoor, Overall Height (In.) 25, Overall Width (In.) 21, Overall Length (In.) 25, Enclosure Color Gray, Enclosure Material Plastic, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 70 Watt (RMS), Max. Wattage 70 W, Sensitivity (dB) 92 dB, Impedance (Ohms) 4 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest, LXL (SVSUR6-O-LXL)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, Green (480W74)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU06YP)
- 3M Cylinder Shape, 29 dB, Yellow (310-1103)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- EDWARDS SIGNALING Horn, Marked Fire, Red (EG1RF-P)
- EDWARDS SIGNALING Chime Strobe, Red, H 27/32 x L 4 1/2 In (EG1R-CVM)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 6-11/16 in. H (CN121087)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- EDWARDS SIGNALING Horn, Marked Fire, White (EG1F-P)
- SYSTEM SENSOR SPECTRALERT WEATHERPROOF RED HORN/STROBE 12/24V FIRE ALARM (P4RKA)
- Rockustics Notification & Audible Devices