Shop All Notification & Audible Devices
Rockustics
Speaker, Gray, 70 Max. Wattage
Mfr # ECONOROCK-G
Zoro # G3922681
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Tweeter Composition Polycarbonate
- Max. Wattage 70 W
- Enclosure Color Gray
- Woofer Composition Moisture Resistant Resin Treated Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # ECONOROCK-G
- Zoro # G3922681
- UPC # 748252173768
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 6 1/2 in |
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 15-3/4 |
Overall Height (In.) | 11-1/4 |
Details
Item | Speaker |
Type | Outdoor |
Tweeter Composition | Polycarbonate |
Max. Wattage | 70 W |
Enclosure Color | Gray |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Enclosure Material | Composite |
Sensitivity (dB) | 87 dB |
Impedance (Ohms) | 4 ohm |
Weight (Lbs.) | 18 |
Indoor/Outdoor | Outdoor |
Frequency Response | 65Hz to 20KHz |
Watt (RMS) | 70 |
Description
Speaker, Outdoor, Overall Height (In.) 11-1/4, Overall Width (In.) 12-1/2, Overall Length (In.) 15-3/4, Enclosure Color Gray, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 70 Watt (RMS), Max. Wattage 70 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 4 ohm, Frequency Response 65Hz to 20KHz, Weight (Lbs.) 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Gas Mask Canister, CBRN for Mfr. No. FM53 (CBRNCF50)
- ERGODYNE Spikeless Traction Devices, Size 8-11, PR (6325)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 8' L x 6' W x 1' H (PAK791)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, L/XL (6626-N)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- EDWARDS SIGNALING Chime Strobe, Red, H 27/32 x L 4 1/2 In (EG1R-CVM)
- EDWARDS SIGNALING 110 candela horn strobe wall mount (2452THS-110-R)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMC)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SYSTEM SENSOR LED Horn Strobe (P2RLED)
- Rockustics Fire Protection