Shop All Notification & Audible Devices
Rockustics
Speaker, Gray, 250 Max. Wattage
Mfr # XT-POWERROCK-G
Zoro # G3926163
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Composite
- Enclosure Color Gray
- Max. Wattage 250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # XT-POWERROCK-G
- Zoro # G3926163
- UPC # 748252174871
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 8 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 17 |
Overall Length (In.) | 22 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Composite |
Enclosure Color | Gray |
Max. Wattage | 250 W |
Impedance (Ohms) | 8 ohm |
Tweeter Composition | Metal |
Sensitivity (dB) | 97 dB |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Transformer Settings | 25V/70V/100V |
Watt (RMS) | 250 |
Power Taps @ 75V | 120 |
Power Taps @ 25V | 15 |
Frequency Response | 55Hz to 20KHz |
Weight (Lbs.) | 51 |
Description
Speaker, Outdoor, Overall Height (In.) 17, Overall Width (In.) 24, Overall Length (In.) 22, Enclosure Color Gray, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Metal, Woofer Dia. (In.) 8 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 250 Watt (RMS), Max. Wattage 250 W, Sensitivity (dB) 97 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 15 Power Taps @ 25V, 120 Power Taps @ 75V, Frequency Response 55Hz to 20KHz, Weight (Lbs.) 51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194891)
- MOLDEX Half Mask Respirator, Silicone, S (7801)
- SIGNMISSION No Parking Violators Will Be Towed Away At Vehicle Aluminum, 12" x 18", A-1218-24998 (A-1218-24998)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X005000)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- SOLIDDRIVE Speaker, Black, 100 Max. Wattage (SD-1G-ABG)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- Rockustics Fire Protection