Shop All Notification & Audible Devices
Rockustics
Speaker, Gray, 100 Max. Wattage
Mfr # OCTOROCK-G
Zoro # G3924118
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Composite
- Enclosure Color Gray
- Woofer Dia. (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # OCTOROCK-G
- Zoro # G3924118
- UPC # 748252173676
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 8 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 17 |
Overall Length (In.) | 22 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Composite |
Enclosure Color | Gray |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Tweeter Composition | Polycarbonate |
Sensitivity (dB) | 87 dB |
Max. Wattage | 100 W |
Impedance (Ohms) | 4 ohm |
Weight (Lbs.) | 40 |
Watt (RMS) | 100 |
Frequency Response | 100Hz to 22KHz |
Description
Speaker, Outdoor, Overall Height (In.) 17, Overall Width (In.) 24, Overall Length (In.) 22, Enclosure Color Gray, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 8 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 4 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, M (KX13N)
- THE BRUSH MAN Perimeter Marking Flags - Yellow, 100’ Line, 10PK (PENNANT OSHA Y)
- SCRUB ZONE Scrub Shirt, 4XL, Blue, 4.25 oz. (71221)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In. (438D-8N5)
- EDWARDS SIGNALING Horn, Marked Fire, Red (EG1RF-P)
- EATON ELUXA HORN STROBE (ELHSWC)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- SOUNDTUBE Speaker, Green, 60 Max. Wattage (XT550-GN)
- PHASETECH Speaker, White, 120 Max. Wattage (CI20X)
- Rockustics Notification & Audible Devices