Shop All Notification & Audible Devices
Rockustics
Speaker, Brown, 75 Max. Wattage
Mfr # COCONUTZ
Zoro # G3922517
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Enclosure Color Brown
- Woofer Dia. (In.) 5 1/4 in
- Enclosure Material Plastic/Metal
- Woofer Composition Moisture Resistant Resin Treated Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # COCONUTZ
- Zoro # G3922517
- UPC # 748252174963
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 5 1/4 in |
Tweeter Dia. (In.) | 3/4 in |
Overall Height (In.) | 11-1/4 |
Overall Length (In.) | 15-3/4 |
Details
Item | Speaker |
Type | Outdoor |
Enclosure Color | Brown |
Enclosure Material | Plastic/Metal |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Sensitivity (dB) | 86 dB |
Tweeter Composition | Polycarbonate |
Impedance (Ohms) | 4 ohm |
Max. Wattage | 75 W |
Watt (RMS) | 75 |
Weight (Lbs.) | 10 |
Frequency Response | 76Hz to 19KHz |
Indoor/Outdoor | Outdoor |
Description
Speaker, Outdoor, Overall Height (In.) 11-1/4, Overall Width (In.) 12-1/2, Overall Length (In.) 15-3/4, Enclosure Color Brown, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 75 Watt (RMS), Max. Wattage 75 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 4 ohm, Frequency Response 76Hz to 19KHz, Weight (Lbs.) 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shop Apron, Denim Material with Serged Seams, Fabric Weight 12 oz, 3 Pockets, 36 in Length, Blue (1N874)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-M (UHV821-M)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- EDWARDS SIGNALING Horn, Marked Fire, White (EG1F-P)
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- WHEELOCK Horn Strobe, 12/24VDC, White, 5-15/64 in. H (CN121085)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON ELUXA HORN STROBE (ELHSWC)
- Rockustics Notification & Audible Devices