Shop All Notification & Audible Devices
Rockustics
Speaker, Brown, 60 Max. Wattage
Mfr # Periscape 6
Zoro # G3926251
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Plastic/Metal
- Enclosure Color Brown
- Impedance (Ohms) 4 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockustics
- MFR # Periscape 6
- Zoro # G3926251
- UPC # 748252172976
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 6 1/2 in |
Overall Length (In.) | 14 |
Overall Height (In.) | 12 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Brown |
Impedance (Ohms) | 4 ohm |
Tweeter Composition | Titanium |
Woofer Composition | Polypropylene/Butyl |
Sensitivity (dB) | 86 dB |
Max. Wattage | 60 W |
Weight (Lbs.) | 11 |
Power Taps @ 75V | 50 |
Transformer Settings | 25V/70V/100V |
Power Taps @ 25V | 7 |
Frequency Response | 85Hz to 22KHz |
Watt (RMS) | 100 |
Description
Speaker, Outdoor, Overall Height (In.) 12, Overall Width (In.) 12, Overall Length (In.) 14, Enclosure Color Brown, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Titanium, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene/Butyl, 100 Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25V/70V/100V, 7 Power Taps @ 25V, 50 Power Taps @ 75V, Frequency Response 85Hz to 22KHz, Weight (Lbs.) 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 (FRB13-DNM 38 30)
- 3M Coiled Airline Hose, 50 ft. (W-2929-50)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-M)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (SPGBK-200)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- PHASETECH Speaker, Black, 125 Max. Wattage (V62)
- EDWARDS SIGNALING Horn Strobe, Marked Fire, Ceiling (EGCF-HDVMH)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- EDWARDS SIGNALING Strobe Ceiling Mount, White, L 8-5/16 In (EGC-VMH)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, Red (WG4RF-SVMHC)
- EDWARDS SIGNALING Horn, Marked Fire, White (EG1F-P)
- Rockustics Fire Protection