Shop All Notification & Audible Devices
Rockustics
Speaker, Brown, 60 Max. Wattage
Mfr # Periscape 4
Zoro # G3926260
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Plastic/Metal
- Enclosure Color Brown
- Woofer Composition Polypropylene/Butyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockustics
- MFR # Periscape 4
- Zoro # G3926260
- UPC # 748252172969
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 4 in |
Tweeter Dia. (In.) | 3/4 in |
Overall Height (In.) | 10 |
Overall Length (In.) | 12 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Brown |
Woofer Composition | Polypropylene/Butyl |
Tweeter Composition | Titanium |
Sensitivity (dB) | 84 dB |
Max. Wattage | 60 W |
Impedance (Ohms) | 4 ohm |
Weight (Lbs.) | 6 |
Frequency Response | 85Hz to 22KHz |
Power Taps @ 25V | 4 |
Watt (RMS) | 50 |
Transformer Settings | 25V/70V/100V |
Power Taps @ 75V | 25 |
Description
Speaker, Outdoor, Overall Height (In.) 10, Overall Width (In.) 20, Overall Length (In.) 12, Enclosure Color Brown, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Titanium, Woofer Dia. (In.) 4 in, Woofer Composition Polypropylene/Butyl, 50 Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 84 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25V/70V/100V, 4 Power Taps @ 25V, 25 Power Taps @ 75V, Frequency Response 85Hz to 22KHz, Weight (Lbs.) 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (1GD14)
- K1 SERIES Mid-Sole Ice Cleat, Low P., Intrinsic, PR (V8770260-O/S)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-PS-AUTHYB-F-S-85)
- KSR PVC Coated Gloves, Full Coverage, Yellow, XL, PR (22-515)
- ROCKUSTICS Speaker, Gray, 75 Max. Wattage (PUNKROCK-G)
- EDWARDS SIGNALING Horn, Marked Fire, Red (EG1RF-P)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- KEYSTONE 150W Max Wattage Transformer, KTAT-150-480-277-OC (KTAT-150-480-277-OC)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- FEDERAL SIGNAL Hazardous Location, Strobe, Red (224XST-024R)
- FEDERAL SIGNAL Industrial Supervised Strobe, Red (FB24ST-024R)
- Rockustics Fire Protection