Shop All Paint Roller Covers
Rocksolid
9 in Paint Roller Cover, 3/8" Nap
Mfr # 318223
Zoro # G3881189
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Roller Length 9"
- Nap 3/8"
- Paint Type Restore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocksolid
- MFR # 318223
- Zoro # G3881189
- UPC # 20066352660
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9 in |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Paint Type | Restore |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- ARROWORTHY 4" Paint Brush, Polyester Bristle, Wood Handle (7095 4)
- DEVILBISS Pressure Cup Repair Kit, For 1ZLA9 (KB-428-1)
- GRACO Airless Spray Gun Tip, Tip Size 0.008 In (FNS308)
- ROCKSOLID 9 IN Paint Roller Cover, 3/8" Nap (318224)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R119-6)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Microfiber (9MCR-2)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-14)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (742)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap Nap, Woven Mohair, 2 PK (RR304)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R562-9)
- Rocksolid Paint Roller Covers