Shop All Steel Toe Shoes
Rockport Works
Work Shoes, Stl, Mn, 9-1/2, Blk, PR
Mfr # RK6761
Zoro # G0203865
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
- Oil Resisting Sole Yes
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- ASTM Footwear Class F2413-11 I/75 C/75
- Upper Material Description Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6761
- Zoro # G0203865
- UPC # 690774262423
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Footwear Width | M |
Size | 9 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 9 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RK6761
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Medium, Class 2 (360VC-2 M)
- CELLUCAP Laboratory Barrier Gown, Universal, White (434TGRA)
- 5.11 Tactical Boots, 10, W, Blk, Composite, PR (12416)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11-1/2, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 8.5W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10.5M, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, 10, W, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Steel, 11W, PR (RK676)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Wmn, 9W, Gray, PR (N1393 9W)
- Rockport Works Foot Protection