Shop All Steel Toe Shoes
Rockport Works
Work Shoes, Stl, Mn, 8.5W, Blk, PR
Mfr # RK6761
Zoro # G0203987
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Predominant Footwear Color Black
- Oil Resisting Sole Yes
- Metal Chip Resisting Sole No
- Footwear Sole Pattern Siped
- Chain Saw Cut Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6761
- Zoro # G0203987
- UPC # 690774262492
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 8 1/2 |
Height | 4 in |
Footwear Width | W |
Footwear Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Overall Height | 4 in |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RK6761
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Dew Rag, Black/White, Skulls (6710)
- EMERGENCY ZONE Folding Shovel, w/Pick (402)
- ZORO SELECT Tag, Brass, Yellow, 1" H x 1-7/8" W, PK100 (41742)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10.5M, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10E, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 9-1/2, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Steel, 7W, PR (RK670)
- ROCKPORT WORKS Size 14 Men's Black (RK6761)
- ROCKPORT WORKS Boat Shoes, Steel, 8-1/2W, PR (RK676)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- Rockport Works Foot Protection