Shop All Steel Toe Shoes
Rockport Works
Work Shoes, Stl, Mn, 15W, Blk, PR
Mfr # RK6761
Zoro # G0204084
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Wet 0.80
- Outsole Material Rubber
- Electrical Hazard Rated No
- Liner Material Mesh, Nylon
- Chemical Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6761
- Zoro # G0204084
- UPC # 690774267848
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Size | 15 |
Footwear Size | 15 |
Width | W |
Size (PRINT) | 15 |
Overall Height | 4 in |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RK6761
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hearing Protection Required In This Area Label, Pk5 (D116AP)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152380)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10.5M, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 12E, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 13W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11, Blk, PR (RK6761)
- ROCKPORT WORKS Slip-On Shoes, Steel, 9-1/2W, PR (RK673)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- FLORSHEIM Size 10 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- Rockport Works Foot Protection