Shop All Steel Toe Shoes
Rockport Works
Work Shoes, Stl, Mn, 11W, Blk, PR
Mfr # RK6761
Zoro # G0204032
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Gender Men's
- Mark II Slip Test Results- Dairy Tile Wet 0.80
- Standards ASTM F2413-05
- Footwear Sole Pattern Siped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6761
- Zoro # G0204032
- UPC # 690774262546
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Size | 11 |
Footwear Size | 11 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 11 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RK6761
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- MONTOUR LINE Stanchion Post and Rope Removable Base Black Post Crown Top (CXR-BK-CN)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJFS-YXL)
- ROADPRO Over Size Load and Wide Load, 18x84 (RPWL-1884R)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 12E, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10E, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 9.5W, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 12W, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 13W, Blk, PR (RK6761)
- REEBOK Safety Shoe, 7, M, Navy, Steel, PR (RB308)
- Rockport Works Steel Toe Shoes