Shop All Steel Toe Shoes
Rockport Works
Work Shoes, Stl, Mn, 10W, Blk, PR
Mfr # RK6761
Zoro # G0204014
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA Footwear Standard Not Specified
- Gender Men's
- Metal Chip Resisting Sole No
- Footwear Construction Type Cemented
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockport Works
- MFR # RK6761
- Zoro # G0204014
- UPC # 690774262522
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Width | W |
Size (PRINT) | 10 |
Overall Height | 4 in |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RK6761
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- XPOSE SAFETY 3 in x 1000' Danger Tape, 2PK (PDT-2-X-S)
- WEIMAN Leather Cleaner and Conditioner, Floral Scent, 22oz Trigger Spray, PK6 (107)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21A580)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10E, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 15W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 8.5W, Blk, PR (RK6761)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 7-1/2, M, Black, PR (5020-7.5M)
- Rockport Works Foot Protection