Shop All Steel Toe Shoes
Rockport Works
Work Shoes, Stl, Mn, 10E, Blk, PR
Mfr # RK6761
Zoro # G0204136
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner Material Mesh, Nylon
- Chain Saw Cut Resistant No
- Footwear Closure Type Lace Up
- Footwear Sole Pattern Textured and Siped
- Insole System Removable Aero EVA Molded Cushion Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6761
- Zoro # G0204136
- UPC # 690774286863
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Footwear Width | EW |
Size | 10 |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Width | XW |
Overall Height | 4 in |
Size (PRINT) | 10 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RK6761
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600VP)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, M (07-755-M)
- CACTUS MAT 2 ft x 2 3/4 ft Black Fingertop Mat (35-2432)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUS)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 9-1/2, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10.5M, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11-1/2, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, 10, W, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Steel, 8W, PR (RK670)
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- MELLOW WALK Work Shoe, Sz 6, E Foot Width, Gray, PR (482072)
- Rockport Works Foot Protection