Shop All Steel Toe Shoes
Rockport Works
Work Shoes, 9, M, Black, Alloy, Mens, PR
Mfr # RK500
Zoro # G2038333
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type None
- Heel Height Less Than 1/2 in
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
- For Outdoor Traction No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK500
- Zoro # G2038333
- UPC # 690774414877
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 9 |
Footwear Width | M |
Height | 3 in |
Footwear Size | 9 |
Width | M |
Size (PRINT) | 9 |
Overall Height | 3 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (48-125)
- NMC Up Arrow Symbol Plant Marking Stencil (PMS221)
- FLOORTEX Door Mat, Charcoal, 24 in W x (FR46090FPRGR)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GM)
- ROCKPORT WORKS Work Shoes, 10, W, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Work Shoes, 8, M, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8W, Brn, PR (RK6736)
- ROCKPORT WORKS Safety Shoe, 9-1/2, W, Brown, Steel, PR (RK641)
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10E, Blk, PR (RK6761)
- FLORSHEIM Boat Shoe, D, 10 1/2, Black, PR (FS2326)
- Rockport Works Foot Protection