Shop All Steel Toe Shoes
Rockport Works
Work Shoes, 8, M, Black, Alloy, Mens, PR
Mfr # RK500
Zoro # G2038327
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insole System Removable
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Metatarsal Guard No
- Mark II Slip Test Results- Dairy Tile Oily 0.50
- Wide Toe Cap No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK500
- Zoro # G2038327
- UPC # 690774414853
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Size | 8 |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Width | M |
Size (PRINT) | 8 |
Overall Height | 3 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (132BLA4)
- DRAEGER P100 Cartridge Packaged, Individually (4055497)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 35" x 31" (03-277-3531)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (48UR11)
- ROCKPORT WORKS Work Shoes, 9, M, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Work Shoes, 10, W, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10.5M, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Steel, 11W, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- ROCKPORT WORKS Safety Shoe, 9-1/2, W, Brown, Steel, PR (RK641)
- ROCKPORT WORKS Boat Shoes, Steel, 8-1/2W, PR (RK676)
- Rockport Works Foot Protection