Shop All Steel Toe Shoes
Rockport Works
Work Shoes, 10, W, Black, Alloy, Mens, PR
Mfr # RK500
Zoro # G2038561
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Resisting Sole Yes
- Insulation Weight None
- Predominant Footwear Color Black
- Chain Saw Cut Resistant No
- Ninety Degree Heel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockport Works
- MFR # RK500
- Zoro # G2038561
- UPC # 690774415027
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Height | 3 in |
Footwear Size | 10 |
Width | W |
Size (PRINT) | 10 |
Overall Height | 3 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RK500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, X-Large (EWADJLD0811)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465R83)
- AEROGLOVE Nitrile Glove Powder Free, PR (AGNPF02US)
- CROLL Chest Rope Clamp, For Rope Size 5/16 to 7/16 in, Aluminum/Steel (B16BAA)
- ROCKPORT WORKS Work Shoes, 9, M, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Work Shoes, 8, M, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10W, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Steel, 11W, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13, Brn, PR (RK6736)
- SKECHERS Work Shoes, 11, M, Black, Alloy, Womens, PR (76553 BKPK SZ 11)
- Rockport Works Steel Toe Shoes