Shop All Steel Toe Shoes
Rockport Works
Slip-On Shoes, Steel, Mn, 9W, PR
Mfr # RK6737
Zoro # G5746264
original price:
$128.40
6% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Closure Type Slip On
- Ninety Degree Heel No
- Completely Non Metallic No
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Mark II Slip Test Results- Dairy Tile Dry 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockport Works
- MFR # RK6737
- Zoro # G5746264
- UPC # 690774112452
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Size | 9 |
Width | W |
Size (PRINT) | 9 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9, Static Dissipative No, Style Number 6737
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, No PPE Past This Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-14758)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- HONEYWELL NORTH Survivair™2000, S-Series Half Mask, M (B260000)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8W, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 9-1/2, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, 9, M, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 12E, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10, Brn, PR (RK6736)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- Rockport Works Foot Protection