Shop All Steel Toe Shoes
Rockport Works
Slip-On Shoes, Steel, Mn, 8M, PR
Mfr # RK6737
Zoro # G5827297
original price:
$128.40
6% off
new price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ninety Degree Heel No
- Footwear Style Boat Shoe
- Chain Saw Cut Resistant No
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6737
- Zoro # G5827297
- UPC # 690774112308
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Size | 8 |
Width | M |
Size (PRINT) | 8 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RK6737
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK (34-8743/XXXL)
- DIAMONDBACK Rainsuit Polyester Blue 2Pc L (SPU045-L)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (14475)
- ROCKPORT WORKS Work Shoes, 9, M, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 15W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11W, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Steel, 9-1/2M, PR (RK676)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10E, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11, Blk, PR (RK6761)
- FLORSHEIM Work Shoes, 8 Size, Black, Alloy, Mens, PR (FE2020)
- Rockport Works Foot Protection