Shop All Steel Toe Shoes
Rockport Works
Slip-On Shoes, Steel, Mn, 10-1/2M, PR
Mfr # RK6737
Zoro # G5708981
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA Footwear Standard Not Specified
- Completely Non Metallic No
- Predominant Footwear Color Brown
- Wide Toe Cap No
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6737
- Zoro # G5708981
- UPC # 690774112353
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 10 1/2 |
Footwear Width | M |
Width | M |
Size (PRINT) | 10 1/2 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RK6737
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL HEALTH Nitrile Exam Gloves, Nitrile, XL, Blue (5588TN05XL)
- HONEYWELL UVEX Headgear, Black, Nylon (S9500)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- M A MATTING Comfort Flow Mat, Black 2' x 3' (420123900)
- ROCKPORT WORKS Boat Shoes, Steel, 9-1/2M, PR (RK676)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, 10, W, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 9.5W, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13, Brn, PR (RK6736)
- ROCKPORT WORKS Slip-On Shoes, Steel, 9-1/2W, PR (RK673)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- Rockport Works Foot Protection