Shop All Steel Toe Shoes
Rockport Works
Slip-On Shoes, Steel, 9-1/2W, PR
Mfr # RK673
Zoro # G5558086
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Conductive No
- Predominant Footwear Color Tan
- Non Metallic Upper No
- CSA Footwear Standard Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK673
- Zoro # G5558086
- UPC # 690774205864
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Footwear Size | 9 1/2 |
Width | W |
Size (PRINT) | 9 1/2 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RK673
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Black Viking Thor Prof Surveyor Jacket size L (406BK-L)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Please Place Dirty Dishes Here Sign, Portrait (OS-NS-A-1824-V-17553)
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 72" (172BR)
- FAME FABRICS Lab Coat, Female, Navy, L1XL (83360)
- ROCKPORT WORKS Size 14 Men's Black (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10E, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Steel, 9M, PR (RK676)
- ROCKPORT WORKS Boat Shoes, Steel, 8M, PR (RK676)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 12, 2E Width (582072BLK120)
- Rockport Works Steel Toe Shoes