Shop All Steel Toe Shoes
Rockport Works
Size 8 Men's Oxford Shoe Steel Work Shoe, Black
Mfr # RK6761
Zoro # G5924663
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Oxford Shoe
- Gender Men's
- Width XW
- Upper Boot Material All Leather
- Metal Chip Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockport Works
- MFR # RK6761
- Zoro # G5924663
- UPC # 690774286825
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Width | XW |
Footwear Width | EW |
Heel Height | Less Than 1/2 in |
Footwear Size | 8 |
Size (PRINT) | 8 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 6761, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Bell, Gray, 8 In., 20 to 24V (439D-8AW)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-2-1-10)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Large (7040-CD L)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103Q)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 8.5W, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10E, Blk, PR (RK6761)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8W, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- CAT FOOTWEAR Womens Tess Steel Toe, 7, M, PR (P91009)
- Rockport Works Steel Toe Shoes