Shop All Steel Toe Shoes
Rockport Works
Size 8-1/2 Women's Loafer Shoe Steel Work Shoe, Black
Mfr # RK600
Zoro # G2089571
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Loafer Shoe
- Gender Women's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK600
- Zoro # G2089571
- UPC # 690774359901
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Height | Oxford |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RK600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Reading Glasses, +1.5, Gray, Polycarbonate (RX-GG-40G-AF-1.5)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Red Underground Tape (Caution Buried High Voltage Line Below) (UT33D)
- NMC Danger Keep Out Tag, Pk25 (RPT143G)
- PIG PIG Roof Leak Diverter, Gray, 5.27 lb. (TLS463-GY)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8W, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, 8, M, Black, Alloy, Mens, PR (RK500)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 9.5W, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10E, Blk, PR (RK6761)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 15W, Blk, PR (RK6761)
- REEBOK Athletic Shoe, M, 18, Black, PR (RB4039)
- Rockport Works Foot Protection