Shop All Composite Toe Boots and Shoes
Rockport Works
Size 5W Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # RK6640
Zoro # G6121291
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6640
- Zoro # G6121291
- UPC # 690774085350
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 5 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Chemical Sorbent Folded Spill Kit C-SKFL5/07175, 5 Gallons, 3 Each/Case (C-SKFL5)
- CONDOR Safety Glasses, Blue Mirror Anti-Scratch (52YP48)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48853)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_7X5 (U1-1014-RD_7X5)
- ROCKPORT WORKS Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Mens Black Comp Toe Two Eye Tie Work, PR (RK4689)
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Athletic Shoe, M, 12, Black (RK4689-M-12.0)
- ROCKPORT WORKS Athletic Shoe, W, 9 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Oxford Shoe, W, 11, Black (RK643-W-11.0)
- ROYER Size 12 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-12)
- Rockport Works Composite Toe Boots and Shoes