Shop All Steel Toe Boots
Rockport Works
Size 12 Women's Dress/Casual Low Steel Work Boots, Brown
Mfr # RK601 12M
Zoro # G6393899
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Oxford Shoe
- Gender Women's
- Width M
- Upper Boot Material All Leather
- For Outdoor Traction No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK601 12M
- Zoro # G6393899
- UPC # 690774380158
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Height | Low |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Footwear Size | 12 |
Size (PRINT) | 12 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number 601, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEADER Gas Supply Hose for Fire Trainer, Armored (V90.80.057)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- TONY LAMA BOOT CO 11-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 115 EE)
- CAROLINA SHOE Size 13D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- NORTHSIDE Size 8 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX080XXX)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- MELLOW WALK SAFETY Size 5.5 Womens Engineer Boot Steel Work Boot (412109BLK055)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- Rockport Works Steel Toe Boots