Shop All Composite Toe Boots and Shoes
Rockport Works
Size 11W Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # RK6640
Zoro # G4854884
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockport Works
- MFR # RK6640
- Zoro # G4854884
- UPC # 690774084315
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1868-6)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size L (LUX-ETJBJ-YL)
- 3M Heating Assembly, Stainless Steel (V-200)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20M)
- ROCKPORT WORKS Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Size 9-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, M, 11 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, M, 10 1/2, Black (RK4689-M-10.5)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Rockport Works Foot Protection